1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
20233
Torpedo Spirit Level, Level Method: Vial, Length: 9", Vials: 3, Magnetic
MI ITEM #
03344011
MFR #
20233
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Levels
Spirit Levels
RIDGID TOOL 20233
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
20233
Torpedo Spirit Level, Level Method: Vial, Length: 9", Vials: 3, Magnetic
MI ITEM #
03344011
MFR #
20233
Mfr description
20233 LEVEL, 9" TORPEDO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
5/8 in
Length
9 in
Width
1-1/4 in
Details
Level Type
Torpedo
Leveling Method
Vial
Magnetic
Magnetic
Milled Surface
Unmilled
Number Of Vials
3
Waterproof Or Water Resistant
Not Water Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items