Motion
20238
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 12", Handle Style: Rubber, Adjustable Tension
Mi Item #03344013
MFR #20238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Hacksaw, Frame Style: Standard Duty, Blade Length: 12", Handle Style: Rubber, Adjustable Tension
Mi Item #03344013
MFR #20238

Mfr description
20238 HACK SAW, 12" PROHACK
  • 12 in. blade can be mounted in 2 positions to make 45 deg or 90 deg angle cuts
  • Large tensioning knob for fast and easy blade replacement
  • High-strength arc bow design resists twisting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    12 in
  • Length
    15 in
  • Overall Depth
    16.5 in
  • Teeth Per Inch
    18

Details

  • Blade(s) Included
    12" Bi-Metal
  • Built In Blade Storage
    Storage Not Built In
  • Frame Material
    Aluminum
  • Frame Style
    Standard Duty
  • Handle Style
    Rubber
  • Positions
    45 °, 90 °
  • Product Types
    Arc Saw
  • Tension Adjustability
    Adjustable Tension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)