1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
20483
ProPress Press-Fit Insert -
Mi Item #
03344072
MFR #
20483
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
RIDGID TOOL 20483
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
20483
ProPress Press-Fit Insert -
Mi Item #
03344072
MFR #
20483
Mfr description
20483 KIT,INCH XL-C RINGS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
12-1/2 in
Length
13-1/2 in
Weight
42.00 lbs
Width
12 in
Details
Package Quantity
1
Type
Xl-C
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items