Motion
23743
Vacuum Bag - For Use With: WD1270, WD14500, WD1680, WD1850, WD18510, Bag Type: Filter Bag, Dry Pick-up Only
Mi Item #03344548
MFR #23743
Price$55.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Bag - For Use With: WD1270, WD14500, WD1680, WD1850, WD18510, Bag Type: Filter Bag, Dry Pick-up Only
Mi Item #03344548
MFR #23743

Mfr description
23743 BAG, FILTER VF3502
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.28/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Accessory Type
    Dust Bag
  • Bag Type
    Filter Bag
  • Filter Application
    Dry Pick-up Only
  • For Use With
    WD1270, WD14500, WD1680, WD1850, WD18510
  • Includes
    2 filter collection bags
  • Product Types
    Vacuum Bag
  • UPC_NO
    0095691237439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)