Overview
Mfr description
85293 B/S BLD 8X1X.035 5/8RXP
- Long Blade Life and Extreme Durability
- Patented tooth profile resists tooth strippage, even at higher feed rates
- Quiet Cutting, Reduced Vibration.
- Optimized tooth pitch/set sequence
Specifications
- Cutting MaterialBi-Metal
- Length
- Width
- Thickness
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data