Motion
26092
Power Threader - 1/2 to 4 in Pipe Size, 36/12 RPM Spindle Speed, Wheel Cutter Cutter, Blade Type Reamer Type, 120 V
Mi Item #03344740
MFR #26092
Price$30,177.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Threader - 1/2 to 4 in Pipe Size, 36/12 RPM Spindle Speed, Wheel Cutter Cutter, Blade Type Reamer Type, 120 V
Mi Item #03344740
MFR #26092

Mfr description
26092 1224 1/2-4 120V 60HZ NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30,177.30/each

Specifications

Dimensions

  • Bolt Range
    1/4 to 2 in
  • Pipe Range
    1/2 to 4 in
  • Weight
    490.00 lbs

Details

  • Accessories Included
    1/4" to 4" Blade-Type Reamer, 1/4" to 4" Reamer Blade, 1/4" to 4" Wheel-Type Cutter, 1224 Gear Grease, 1822 Gear Grease, Nipple Chuck, Nipple Chuck 2-1/2" BSPT, Nipple Chuck 2-1/2" NPT, Nipple Chuck 3" BSPT, Nipple Chuck 3" NPT, Nipple Chuck 4" BSPT, Nipple Chuck 4" NPT, PE-Coated Pipe Jaw Insert, PE-Coated Pipe Roll Set, Universal Drive Shaft
  • Cutter Type
    Wheel Cutter
  • Foot Switch
    Foot Switch Included
  • Reamer Type
    Blade Type Reamer
  • Reversible Motor
    Reversible
  • Spindle Speed
    36/12 rpm
  • Switch Type
    For/Off/Rev
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)