Motion
31065
Pipe Wrench - 12 in OAL, 2 in Max Jaw Capacity, End Style Head Angle, Standard Adjustment Type
MI ITEM #03344978
MFR #31065
Price$119.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 12 in OAL, 2 in Max Jaw Capacity, End Style Head Angle, Standard Adjustment Type
MI ITEM #03344978
MFR #31065

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$119.48/each

Specifications

Dimensions

  • Head Angle
    End Style
  • Overall Length
    12 in
  • Weight
    2.71 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hook
  • Maximum Jaw Capacity
    2 in

Overview

Mfr description
31065 WRENCH E12 END HD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought