Motion
31085
Pipe Wrenches - 24 in OAL, 3 in Max Jaw Capacity, End Style Head Angle, Standard Adjustment Type
Mi Item #03344980
MFR #31085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrenches - 24 in OAL, 3 in Max Jaw Capacity, End Style Head Angle, Standard Adjustment Type
Mi Item #03344980
MFR #31085

Mfr description
31085 WRENCH E36 END HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    End Style
  • Overall Length
    24 in
  • Weight
    17.25 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    Comfort Grip
  • Jaw Type
    Hook
  • Maximum Jaw Capacity
    3 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)