1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
31170
Basin Wrench, Handle Type: Standard, Material: Steel, Handle Length: 10", Jaw Movement: Spring Tension
MI ITEM #
03344981
MFR #
31170
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
RIDGID TOOL 31170
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
31170
Basin Wrench, Handle Type: Standard, Material: Steel, Handle Length: 10", Jaw Movement: Spring Tension
MI ITEM #
03344981
MFR #
31170
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31170 WRENCH, BASIN 1010
Specifications
Handle Type
Standard
Material
Steel
Handle Length
10 in
Jaw Movement
Spring Tension
Weight
1.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data