1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
31180
Basin Wrench, Handle Type: Telescoping, Material: Steel, Handle Length: 10 to 17", Jaw Movement: Spring Tension
Mi Item #
03344982
MFR #
31180
Price
$138.88
/each
Qty
Add to Cart
Previous Page
Home
RIDGID TOOL 31180
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
31180
Basin Wrench, Handle Type: Telescoping, Material: Steel, Handle Length: 10 to 17", Jaw Movement: Spring Tension
Mi Item #
03344982
MFR #
31180
Mfr description
31180 WRENCH, BASIN 1019
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$138
.88
/each
Add to Cart
Specifications
Dimensions
Handle Length
10 to 17 in
Weight
2.25 lbs
Details
Handle Type
Telescoping
Jaw Movement
Spring Tension
Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items