Motion
31310
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 2 to 4", Chain Length: 15-3/4", Handle Material: Steel
Mi Item #03344983
MFR #31310
Price$225.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 2 to 4", Chain Length: 15-3/4", Handle Material: Steel
Mi Item #03344983
MFR #31310

Mfr description
31310 WRENCH, C12 CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.15/each

Specifications

Dimensions

  • Chain Length
    15-3/4 in

Details

  • Adjustment Type
    Ratcheting
  • Handle Material
    Steel
  • Handle Style
    I-Beam
  • Jaw Capacity
    2 to 4 in
  • Jaw Type
    Chain
  • Maximum Jaw Capacity
    2 in
  • Minimum Jaw Capacity
    4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)