Motion
31350
Strap or Chain Wrench, Jaw Type: Strap, Jaw Capacity: 2 to 5-1/2", Strap Length: 24", Strap Width: 1-1/8"
Mi Item #03344984
MFR #31350
Price$146.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Strap, Jaw Capacity: 2 to 5-1/2", Strap Length: 24", Strap Width: 1-1/8"
Mi Item #03344984
MFR #31350

Mfr description
31350 WRENCH, 2 STRAP 24 LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.50/each

Specifications

Dimensions

  • Strap Length
    24 in
  • Strap Width
    1-1/8 in

Details

  • Handle Style
    I-Beam
  • Jaw Capacity
    2 to 5-1/2 in
  • Jaw Type
    Strap
  • Maximum Jaw Capacity
    2 in
  • Minimum Jaw Capacity
    5-1/2 in
  • Strap Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)