Motion
31375
Pipe Wrench - 2 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
Mi Item #03344985
MFR #31375
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 2 in OAL, 2 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
Mi Item #03344985
MFR #31375

Mfr description
31375 WRENCH, S2 COMP LEVERAGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    2 in
  • Weight
    7.38 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Compound Leverage
  • Material
    Steel
  • Maximum Jaw Capacity
    2 in
  • UPC_NO
    0095691313751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)