Motion
31385
Pipe Wrench - 6 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #03344987
MFR #31385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 6 in OAL, 6 in Max Jaw Capacity, Straight Head Angle, Steel Material, Standard Adjustment Type
MI ITEM #03344987
MFR #31385

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31385 WRENCH, S6A COMP LEVERAGE

Specifications

  • Head Angle
    Straight
  • Material
    Steel
  • Jaw Type
    Compound Leverage
  • Maximum Jaw Capacity
    6 in
  • Overall Length
    6 in
  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Weight
    45.50 lbs
  • UPC_NO
    0095691313850

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text