Motion
31400
Pipe Wrench - 12 in OAL, 3/8 to 2-5/8 in Max Jaw Capacity, Straight Head Angle, Standard Adjustment Type
MI ITEM #03344989
MFR #31400
Price$141.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 12 in OAL, 3/8 to 2-5/8 in Max Jaw Capacity, Straight Head Angle, Standard Adjustment Type
MI ITEM #03344989
MFR #31400

Mfr description
31400 WRENCH, 12 SPUD
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.78/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    12 in
  • Weight
    10.20 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Maximum Jaw Capacity
    3/8 to 2-5/8 in
  • UPC_NO
    0095691314000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)