Motion
31410
Torque Wrench - Pre-Set, 5/16 in Drive, 5 to ft-lbs
MI ITEM #03344990
MFR #31410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Pre-Set, 5/16 in Drive, 5 to ft-lbs
MI ITEM #03344990
MFR #31410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31410 WRENCH, 902 TORQUE

Specifications

  • Wrench Type
    Pre-Set
  • Drive Size
    5/16 in
  • Torque Range (ft-lbs)
    5 to ft-lbs
  • Ratcheting Head
    Fixed
  • Scale Measurement
    Both
  • Torque Range (in-lbs)
    60 to 0 in-lbs
  • Torque Range (N-m)
    6.8 to 0 N-m
  • Direction Of Operation
    Clockwise
  • Weight
    0.90 lbs, 0.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text