Motion
32015
Strap - For Use With Strap Wrench
Mi Item #03345047
MFR #32015
Price$45.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap - For Use With Strap Wrench
Mi Item #03345047
MFR #32015

Mfr description
32015 STRAP, #2 SINGLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.00/each

Specifications

Dimensions

  • Size
    17 L x 1-1/8 W in

Details

  • For Use With
    Strap Wrench
  • Material
    PU
  • Type
    Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)