Motion
33085
Toolbox - Steel, Lockable, 1 Compartments, 9-1/2 in High, 8-1/2 in Deep, 20 in Long
MI ITEM #03345226
MFR #33085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolbox - Steel, Lockable, 1 Compartments, 9-1/2 in High, 8-1/2 in Deep, 20 in Long
MI ITEM #03345226
MFR #33085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33085 TOOLBOX, 606 STD SHAPE

Specifications

  • Length
    20 in
  • Depth
    8-1/2 in
  • Height
    9-1/2 in
  • Material
    Steel
  • Number Of Compartments
    1
  • Color
    Red
  • Finish Coating
    Enamel
  • Rolling
    Non-Rolling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text