Motion
34945
Taper Pipe Reamers, Pipe Size: 1/8 to 2", Flute Type: Straight, Finish/Coating: Uncoated
MI ITEM #03345641
MFR #34945
Price$637.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Pipe Reamers, Pipe Size: 1/8 to 2", Flute Type: Straight, Finish/Coating: Uncoated
MI ITEM #03345641
MFR #34945

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$637.40/each

Specifications

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Straight

Overview

Mfr description
34945 REAMER, 2 PIPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought