Motion
35170
Tube, Pipe or Conduit Bender -
MI ITEM #03345690
MFR #35170
Price$1,631.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
MI ITEM #03345690
MFR #35170

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,631.78/each

Specifications

Dimensions

  • Bend Radius
    3 in
  • Maximum Bend Angle
    180 °
  • Tube Outside Diameter
    5/8 in
  • Weight
    7.85 lbs

Details

  • Bender Type
    Ratchet
  • Tube Materials
    Stainless Steel

Overview

Mfr description
35170 BENDER, 358 5/8 OD RATCHET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought