Motion
35180
Tube, Pipe or Conduit Bender -
Mi Item #03345693
MFR #35180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
Mi Item #03345693
MFR #35180

Mfr description
35180R BENDER, 378 7/8 OD RATCHET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    3-3/4 in
  • Maximum Bend Angle
    180 °
  • Tube Outside Diameter
    7/8 in
  • Weight
    14.40 lbs

Details

  • Bender Type
    Ratchet
  • Tube Materials
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)