Motion
35260
Tube, Pipe or Conduit Bender -
MI ITEM #03345715
MFR #35260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
MI ITEM #03345715
MFR #35260

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35260 PKG 6:D1378 7/16 SPRING BENDER

Specifications

  • Tube Outside Diameter
    7/16 in
  • Bender Type
    Spring
  • Weight
    1.90 lbs
  • Tube Materials
    Aluminum, Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text