Overview
Mfr description
35580 EXTRACTOR, SET 5 SCREW
Specifications
- Drill Size1/4 in, 1/8 in, 11/32 in, 3/16 in, 5/16 in
- Individual Extractor Or SetExtractor Set
- Overall Length2-3/4 in, 2-5/16 in, 3-1/16 in, 3-3/4 in, 3-5/16 in
- Max Fastener Diameter1/4 in, 3/8 in, 5/16 in, 7/16 in, 9/16 in
- Number Of Extractors Included5
- UPC_NO0095691355805
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data