Motion
35585
Screw Extractor Set - 20 Extractors
Mi Item #03345773
MFR #35585
Price$293.83/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor Set - 20 Extractors
Mi Item #03345773
MFR #35585

Mfr description
35585 EXTRACTOR, SET 10 SCREW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$293.83/st

Specifications

Dimensions

  • Max Fastener Diameter
    1/2 in
  • Min Fastener Diameter
    1/4 in

Details

  • Individual Extractor Or Set
    Extractor Set
  • Maximum Capacity
    1/4 to 1/2 in;6 to 13 mm
  • Number Of Extractors Included
    20
  • UPC_NO
    0095691355850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)