Motion
35590
Screw Extractor or Set, Extractor Settrue, Maximum Fastener Diameter: 1 in, Minimum Fastener Diameter: 1/4 in
MI ITEM #03345774
MFR #35590
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set, Extractor Settrue, Maximum Fastener Diameter: 1 in, Minimum Fastener Diameter: 1/4 in
MI ITEM #03345774
MFR #35590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35590 EXTRACTOR, SET 25

Specifications

  • Individual Extractor Or Set
    Extractor Set
  • Min Fastener Diameter
    1/4 in
  • Max Fastener Diameter
    1 in
  • UPC_NO
    0095691355904
  • Maximum Capacity
    1/4 to 1.0000 in;6 to 25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text