1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
36112
Tube, Pipe or Conduit Bender -
MI ITEM #
03345827
MFR #
36112
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Tube, Pipe and Conduit Benders
RIDGID TOOL 36112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
36112
Tube, Pipe or Conduit Bender -
MI ITEM #
03345827
MFR #
36112
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bend Radius
16 mm
Maximum Bend Angle
180 °
Tube Outside Diameter
6 mm
Weight
1.50 lbs
Details
Bender Type
Lever
Tube Materials
Copper, Steel
Overview
Mfr description
36112 BENDER, 406M TUBE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought