Motion
36540
Three-Way Pipe Threader, Minimum Pipe Capacity: 1/2 in, Maximum Pipe Capacity: 1 in, Material: Alloy Steel
MI ITEM #03345868
MFR #36540
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Three-Way Pipe Threader, Minimum Pipe Capacity: 1/2 in, Maximum Pipe Capacity: 1 in, Material: Alloy Steel
MI ITEM #03345868
MFR #36540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    9.79 lbs

Details

  • Material
    Alloy Steel
  • Maximum Pipe Capacity
    1 in
  • Minimum Pipe Capacity
    1/2 in
  • Pipe Capacity
    1/2 in, 1 in, 3/4 in
  • Thread Direction
    Right Hand
  • Thread Standard
    NPT

Overview

Mfr description
36540 THREADER, 31A NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought