Specifications
Dimensions
- Pipe Range4 to 6 in
- Weight140.00 lbs
Details
- Accessories IncludedHigh Speed Die Set
- Foot SwitchFoot Switch Not Included
- Reversible MotorNon-Reversible
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)