1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
36962
Tube, Pipe or Conduit Bender -
MI ITEM #
03345931
MFR #
36962
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Tube, Pipe and Conduit Benders
RIDGID TOOL 36962
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
36962
Tube, Pipe or Conduit Bender -
MI ITEM #
03345931
MFR #
36962
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
36962 BENDER, 316M/310 TUBE
Specifications
Tube Outside Diameter
5/8 in
Bender Type
Lever
Weight
6.31 lbs
Bend Radius
2-1/4 in
Maximum Bend Angle
180 °
Tube Materials
Copper
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data