Motion
36967
Tube, Pipe or Conduit Bender -
MI ITEM #03345933
MFR #36967
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
MI ITEM #03345933
MFR #36967

Mfr description
36967 BENDER, 318M TUBE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    72 mm
  • Maximum Bend Angle
    180 °
  • Tube Outside Diameter
    18 mm
  • Weight
    8.50 lbs

Details

  • Bender Type
    Lever
  • Tube Materials
    Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)