Motion
36972
Tube, Pipe or Conduit Bender -
Mi Item #03345934
MFR #36972
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
Mi Item #03345934
MFR #36972

Mfr description
36972 BENDER, 312 TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    2-7/8 in
  • Maximum Bend Angle
    180 °
  • Tube Outside Diameter
    3/4 in
  • Weight
    7.19 lbs

Details

  • Bender Type
    Lever
  • Tube Materials
    Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)