Specifications
Dimensions
- Connection Size3/8 in
- Diameter3/8 in
- Drain Line Inner Diameter1-1/2 in to 2-1/2 in
- Length50 ft
Details
- Cable TypeInner Core
- For Use WithK-3800
- MaterialSteel
- Number Of Pieces1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)