Motion
37847
Auger Cable -
Mi Item #03346044
MFR #37847
Price$503.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
Mi Item #03346044
MFR #37847

Mfr description
37847 CABLE, C32 3/8 X 75'
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$503.83/each

Specifications

Dimensions

  • Connection Size
    3/8 in
  • Diameter
    3/8 in
  • Drain Line Inner Diameter
    1-1/2 in to 2-1/2 in
  • Length
    75 ft

Details

  • Cable Type
    Inner Core
  • For Use With
    K-3800
  • Material
    Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)