Specifications
Dimensions
- Connection Size3/8 in
- Diameter3/8 in
- Drain Line Inner Diameter1-1/2 in to 2-1/2 in
- Length100 ft
Details
- Cable TypeInner Core
- For Use WithK-3800
- MaterialSteel
- Number Of Pieces1
Overview
Mfr description
37852 CABLE, C33 3/8 X 100'