Motion
37862
Auger Cable -
MI ITEM #03346049
MFR #37862
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
MI ITEM #03346049
MFR #37862

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37862 CABLE, C45 1/2 X 75'

Specifications

  • Diameter
    1/2 in
  • Length
    75 ft
  • Material
    Steel
  • For Use With
    K-3800
  • Cable Type
    Inner Core
  • Connection Size
    1/2 in
  • Drain Line Inner Diameter
    2 in to 4 in
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought