Motion
38225
High Speed Steel Pipe Threader Replacement Die, 3 – 8 Thread Size, NPT Standard, Right Hand Direction
Mi Item #03346104
MFR #38225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Pipe Threader Replacement Die, 3 – 8 Thread Size, NPT Standard, Right Hand Direction
Mi Item #03346104
MFR #38225

Mfr description
38225 DIES, 4PJ 3" NPT HS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    3 – 8

Details

  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    NPT
  • Threader Compatibility
    Rigid 4PJ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)