1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
40165
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 5", Minimum Pipe Capacity: 1/8"
Mi Item #
03346435
MFR #
40165
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
RIDGID TOOL 40165
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
40165
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 5", Minimum Pipe Capacity: 1/8"
Mi Item #
03346435
MFR #
40165
Mfr description
40165 VISE, 560 STAND CHAIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Base Motion Type
Stationary
Body Material
Cast Iron
Gripping Style
Chain
Maximum Pipe Capacity
5 in
Minimum Pipe Capacity
1/8 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items