Motion
40180
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 4", Minimum Pipe Capacity: 1/8"
MI ITEM #03346439
MFR #40180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 4", Minimum Pipe Capacity: 1/8"
MI ITEM #03346439
MFR #40180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Base Motion Type
    Stationary
  • Body Material
    Cast Iron
  • Color
    Black, Red
  • Gripping Style
    Chain
  • Includes Tripod Stand
    Tripod Stand Not Included
  • Jaw Coating/Finish
    Neoprene
  • Maximum Pipe Capacity
    4 in
  • Minimum Pipe Capacity
    1/8 in

Overview

Mfr description
40180 VISE, BC4A BENCH CHAIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought