Motion
40200
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 4-1/2", Minimum Pipe Capacity: 1/2"
Mi Item #03346441
MFR #40200
Price$881.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 4-1/2", Minimum Pipe Capacity: 1/2"
Mi Item #03346441
MFR #40200

Mfr description
40200 VISE, BC410P BENCH CHAIN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$881.40/each

Specifications

Details

  • Base Motion Type
    Stationary
  • Body Material
    Cast Iron
  • Color
    Black, Red
  • Gripping Style
    Chain
  • Includes Tripod Stand
    Tripod Stand Not Included
  • Jaw Coating/Finish
    Neoprene
  • Maximum Pipe Capacity
    4-1/2 in
  • Minimum Pipe Capacity
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)