1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
40230
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 8", Minimum Pipe Capacity: 2-1/2"
MI ITEM #
03346446
MFR #
40230
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Clamping, Workholding and Positioning
Presses and Vises
Pipe and Chain Vises
RIDGID TOOL 40230
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
40230
Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 8", Minimum Pipe Capacity: 2-1/2"
MI ITEM #
03346446
MFR #
40230
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Details
Color
Black, Red
Gripping Style
Chain
Includes Tripod Stand
Tripod Stand Not Included
Maximum Pipe Capacity
8 in
Minimum Pipe Capacity
2-1/2 in
Overview
Mfr description
40230 VISE, 463 ELBOW WELDING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought