Motion
41295
Flaring Tool - 45 ° Flare Angle, Single Lap
MI ITEM #03346680
MFR #41295
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flaring Tool - 45 ° Flare Angle, Single Lap
MI ITEM #03346680
MFR #41295

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41295 TOOL, FLARE 454W

Specifications

  • Angle of Flare
    45 °
  • Compatible Pipe Materials
    Aluminum, Brass, Hard Copper, Soft Copper, Stainless Steel, Steel
  • Single Or Double Lap
    Single Lap
  • Weight
    6.56 lbs
  • Additional Details
    Ratcheting Feed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text