Motion
41610
Cutting Oil - Type: Cutting, 55 gal, Drum
MI ITEM #03346749
MFR #41610
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 55 gal, Drum
MI ITEM #03346749
MFR #41610

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41610 OIL, 55 GAL DARK THREADING

Specifications

  • Type
    Cutting
  • ManufacturerName (description attribute)
    Ridgid
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Trade Name/Number
    Ridgid Dark
  • Material Application
    Metals
  • Additional Applications
    Threading
  • Food Grade
    No
  • Color
    Red
  • Manufacturer Upc Number
    0095691416100
  • UPC_NO
    0095691416100
  • Weight
    437.00 lbs
  • Flash Point
    385 °F
  • Form
    Liquid
  • Boiling Point
    -44 °C
  • Scent
    Mild
  • Oil Type
    Cutting
  • Overall Weight
    465 lbs
  • Product Type
    Cutting & Threading Oils

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text