1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
41697
Auger Cable -
MI ITEM #
03346757
MFR #
41697
Price
$1,279.20
/each
Qty
Add to Cart
Previous Page
Home
RIDGID TOOL 41697
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
41697
Auger Cable -
MI ITEM #
03346757
MFR #
41697
Mfr description
41697 CABLE, C100 IC 3/4 X 100'
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,279
.20
/each
Add to Cart
Specifications
Dimensions
Connection Size
3/4 in
Diameter
3/4 in
Drain Line Inner Diameter
4 in to 10 in
Length
100 ft
Details
Cable Type
Inner Core
For Use With
K-750
Material
Steel
Number Of Pieces
1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items