Motion
41855
Power Threader - 1/8 to 2 in Pipe Size, 38 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone, Ambidextrous Cone Reamer Type, 115 V
MI ITEM #03346784
MFR #41855
Price$8,208.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Threader - 1/8 to 2 in Pipe Size, 38 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone, Ambidextrous Cone Reamer Type, 115 V
MI ITEM #03346784
MFR #41855

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8,208.38/each

Specifications

Dimensions

  • Bolt Range
    1/4 to 2 in
  • Pipe Range
    1/8 to 2 in
  • Weight
    96.00 lbs

Details

  • Accessories Included
    Self-Opening Die Head
  • Cutter Type
    Wheel Cutter
  • Foot Switch
    Foot Switch Not Included
  • Reamer Type
    5- Flute Cone, Ambidextrous Cone Reamer
  • Reversible Motor
    Reversible
  • Spindle Speed
    38 rpm
  • Switch Type
    For/Off/Rev
  • Voltage
    115 V

Overview

Mfr description
41855 300 PD 115V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought