Motion
41940
Power Threader - 1/8 to 2 in Pipe Size, 26 to 30 RPM Spindle Speed, 230 V
Mi Item #03346800
MFR #41940
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Threader - 1/8 to 2 in Pipe Size, 26 to 30 RPM Spindle Speed, 230 V
Mi Item #03346800
MFR #41940

Mfr description
41940 700 PD 230V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Range
    1/4 to 1 in
  • Pipe Range
    1/8 to 2 in
  • Weight
    31.68 lbs

Details

  • Accessories Included
    1 Gal Nu-Clear Thread Cutting Oil, 700 Support Arm, Adapter for 0-R, Adapter for 00-R and 00-RB, Adapter for 11-R, Adapter for 111-R, Gearhead Motor Grease, Metal Carrying Case, Oiler, Square Drive Adapter
  • Foot Switch
    Foot Switch Not Included
  • Reversible Motor
    Reversible
  • Spindle Speed
    26 to 30 rpm
  • Switch Type
    For/Off/Rev
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)