Motion
43647
Auger Cable -
Mi Item #03346993
MFR #43647
Price$1,026.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
Mi Item #03346993
MFR #43647

Mfr description
43647 CABLE, C24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,026.43/each

Specifications

Dimensions

  • Connection Size
    5/8 in
  • Diameter
    5/8 in
  • Drain Line Inner Diameter
    3 in to 6 in
  • Length
    100 ft

Details

  • Cable Type
    Inner Core
  • For Use With
    K-6200
  • Material
    Steel
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)