Motion
49002
Drum Auger Replacement Parts & Accessories -
MI ITEM #03347933
MFR #49002
List Price$135.35/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Auger Replacement Parts & Accessories -
MI ITEM #03347933
MFR #49002

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$135.35/kt for your price

Overview

Mfr description
49002 KIT, TOOL T260

Specifications

  • Part Type
    3/8" Tool Set
  • For Use With
    C-31IW, C-32IW, C-33IW, C-44IW, C-45IW
  • Connection Size
    3/8 in
  • Material
    Steel
  • Number Of Pieces
    4
  • Weight
    0.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text