1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
50522
Rip, Cutting Style: Rip, Blade Length: 18", Handle Style: Aluminum Grip, Replaceable Blade
MI ITEM #
03348148
MFR #
50522
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hand Saws and Blades
Hand Saws
RIDGID TOOL 50522
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
50522
Rip, Cutting Style: Rip, Blade Length: 18", Handle Style: Aluminum Grip, Replaceable Blade
MI ITEM #
03348148
MFR #
50522
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
50522 SAW, 1205 PVC W/18" BLADE
Specifications
Cutting Style
Rip
Blade Length
18 in
Handle Style
Aluminum Grip
Blade Material
Steel
Teeth Can Be Resharpened
Teeth Cannot Be Resharpened
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data