Motion
52490
Straight Claw Hammer - Steel Head Material, Fiberglass with Comfort Grip Handle Style, 20 oz Head Weight, 13-1/4 in Overall Length
MI ITEM #03348427
MFR #52490
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Claw Hammer - Steel Head Material, Fiberglass with Comfort Grip Handle Style, 20 oz Head Weight, 13-1/4 in Overall Length
MI ITEM #03348427
MFR #52490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
52490 HAMMER, 220 RIPPING CLAW

Specifications

  • Claw Type
    Straight
  • Head Weight
    20 oz
  • Overall Length
    13-1/4 in
  • Handle Style
    Fiberglass with Comfort Grip
  • Head Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Weight
    1.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text