Motion
56782
Auger Cable -
MI ITEM #03348989
MFR #56782
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Auger Cable -
MI ITEM #03348989
MFR #56782

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56782 CABLE, C1 IC 25' NTW

Specifications

  • Diameter
    5/16 in
  • Length
    25 ft
  • Material
    Steel
  • For Use With
    K-3800
  • Cable Type
    Inner Core
  • Connection Size
    1-1/4 in
  • Drain Line Inner Diameter
    1-1/4 in to 2 in
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought